Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Magnet, Neodymium, 4.8 lb. Pull

  • Mfr # B002-2380-030

  • Zoro # G2717255


product price: $3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Diameter
3/8 in
Material
Neodymium
Casing Material
Nickel Plating
Max. Pull
4.8 lb
Thickness
0.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B002-2380-030
Zoro #
G2717255
UPC #
-
Country of Origin
China

Dimensions

Diameter
3/8 in
Thickness
0.28 in

Details

Material
Neodymium
Casing Material
Nickel Plating
Max. Pull
4.8 lb
Item
Rare Earth Magnet
Stability Temp.
176 Degrees F
Nonmagnetic Side
Weak Magnet
Stability Temperature
176 Degrees F
Weight Capacity
2.4 lb
Neodymium Grade
35
Pull Force - Maximum
4.8 lbf
Shape
Round

Description

Disc Magnet, Material Neodymium, Casing Material Nickel Plating, Max. Pull 4.8 lb., Thickness 0.280 In., Overall Length 9/32 In., Overall Width 3/8 In., Diameter 3/8 In., Stability Temp. 176 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.