Zoro Homepage

Disc Magnet, Neodymium, 6.6lb Pull, 1/2in L

  • Mfr # B002-2460-035

  • Zoro # G2717237


product price: $1.99
/ea

Key Features

Diameter
3/8 in
Material
Neodymium
Casing Material
Nickel Plating
Max. Pull
6.6 lb
Thickness
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B002-2460-035
Zoro #
G2717237
UPC #
-
Country of Origin
China

Dimensions

Diameter
3/8 in
Thickness
0.5 in

Details

Material
Neodymium
Casing Material
Nickel Plating
Max. Pull
6.6 lb
Item
Rare Earth Magnet
Stability Temp.
176 Degrees F
Nonmagnetic Side
Weak Magnet
Shape
Round
Pull Force - Maximum
6.6 lbf
Stability Temperature
176 Degrees F
Weight Capacity
3.3 lb
Neodymium Grade
35

Description

Disc Magnet, Material Neodymium, Casing Material Nickel Plating, Max. Pull 6.6 lb., Thickness 0.500 In., Overall Length 1/2 In., Overall Width 3/8 In., Diameter 3/8 In., Stability Temp. 176 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.