Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flexible Magnetic Rolls, 100 ft., 0.06in T

  • Mfr # F004-060-012

  • Zoro # G9364381


product price: $61.75
/ea

Key Features

Color
Brown
Material
Rubber
Width
3/4 in
Thickness
0.06 in
Stability Temp.
0 Degrees to 302 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F004-060-012
Zoro #
G9364381
UPC #
-
Country of Origin
United States

Dimensions

Width
3/4 in
Thickness
0.06 in
Length
100 ft
Overall Width
3/4 in
Overall Length
100 ft

Details

Item
Roll Magnet
Color
Brown
Material
Rubber
Stability Temp.
0 Degrees to 302 Degrees F
Features
Easy Cutting
Nonmagnetic Side
Indoor Adhesive
Max. Pull
8.85 lb
Pull Force - Maximum
16 lbf
Product Type
Roll Magnet
Nonmagnetic Side Style
Indoor Adhesive
Stability Temperature - Minimum
10 Degrees F
Stability Temperature - Maximum
175 Degrees F

Description

Roll Magnet, Nonmagnetic Side Indoor Adhesive, Max. Pull 8.85 lb, Length 100 ft, Width 3/4 in, Thickness 0.06 in, Features Easy Cutting, Rubber, Stability Temp. 0 Degrees to 302 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.