Zoro Homepage

Magnetic Sheet Separator, Steel

  • Mfr # H002-1433

  • Zoro # G9364406


product price: $953.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Thickness
8 in
Overall Length
16 1/4 in
Overall Width
6 1/4 in
Stability Temp.
400 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H002-1433
Zoro #
G9364406
UPC #
-
Country of Origin
United States

Dimensions

Thickness
8 in
Overall Length
16 1/4 in
Overall Width
6 1/4 in

Details

Material
Steel
Item
Ceramic Magnets
Stability Temp.
400 Degrees F
Nonmagnetic Side
Weak Magnet
Stability Temperature
400 Degrees F
Shape
Rectangular

Description

Magnetic Sheet Separator, Material Steel, Thickness 8 In., Overall Length 16-1/4 In., Overall Width 6-1/4 In., Stability Temp. 400 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.