Rare Earth Disc Magnet, 0.38"dia x 0.125L
Mfr # B002-2175-052N
Zoro # G4035829
product price: $0.96
/eaSold in multiples of 14 for $13.44
Key Features
Diameter
3/8 in
Material
NdFeB
Max. Pull
5.4
Thickness
0.125 in
Magnet Style
Rare Earth Disc Magnet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B002-2175-052N
Zoro #
G4035829
UPC #
-
Country of Origin
United States
Dimensions
Diameter
3/8 in
Thickness
0.125 in
Details
Material
NdFeB
Max. Pull
5.4
Item
Rare Earth Disc Magnet
Magnet Style
Rare Earth Disc Magnet
Description
Rare Earth Disc Magnet, Material NdFeB, Max. Pull 5.4, Thickness 0.125 in, Diameter 3/8 in
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.