Zoro Homepage

Rectangle Magnet, Steel, 14 lb., 1 in. L

  • Mfr # D110-65CA0006

  • Zoro # G2278337


product price: $2.19
/ea

Key Features

Material
Ceramic
Max. Pull
14 lb
Thickness
0.28 in
Overall Length
1 in
Overall Width
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D110-65CA0006
Zoro #
G2278337
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.28 in
Overall Length
1 in
Overall Width
7/8 in
Overall Height
9/32 in
Hole Dia.
1/8 in

Details

Material
Ceramic
Max. Pull
14 lb
Item
Ceramic Magnets
Casing Material
Steel
Stability Temp.
176 Degrees F
Features
Encased
Color
Chrome
Nonmagnetic Side
Weak Magnet
Magnetized Direction
Through Thickness
Shape
Rectangular
Stability Temperature
176 Degrees F
Weight Capacity
7 lb
Pull Force - Maximum
14 lbf

Description

Ceramic Magnets,Rectangular

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.