Zoro Homepage

Retrieving Magnet, 18in L x 5/16in W

  • Mfr # T003-502

  • Zoro # G9364451


product price: $23.19
/ea

Key Features

Length
18 in
Material
Steel
Type
Magnetic
Application
Metal Working
Handle Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T003-502
Zoro #
G9364451
UPC #
-
Country of Origin
China

Dimensions

Length
18 in
Size
18 in L x 5/16 in W
Width
5/16 in
Extended Length
18 3/16 in
Pickup Length
18 3/16 in
Surface Size
18 in L x 5/16 in W
Compressed Length
18 in
Head Diameter
5/16 in

Details

Item
Magnetic Retrieval Tool
Material
Steel
Type
Magnetic
Application
Metal Working
Handle Material
Steel
Pull Capacity
1 1/4 lb
Lifting Capacity
1 lb
Handle Type
Steel
Includes
Internal Shaft Stiffening Rod
Product Type
Magnetic Retrieval Tool
Shaft Material
Steel
Flexibility
Flexible
Magnetic Pull Capacity - Maximum
1 lb
Handle Style
Knurled
Shaft Type
Fixed
Head Type
Magnet

Description

Magnetic Retrieval Tool, Compatible Thickness - Maximum Not Applicable, Compressed Length 18 in, Extended Length - Maximum Not Applicable, Flexibility Flexible, Handle Material Steel, Handle Style Knurled, Head Diameter 5/16 in, Includes Internal Shaft Stiffening Rod, Jaw Capacity Not Applicable, Magnetic Pull Capacity - Maximum 1 lb, Number of Jaws Not Applicable, Product Type Magnetic Retrieval Tool, Shaft Material Steel, Head Type Magnet, Shaft Type Fixed

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.