Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Magnet, Neodymium, 22 lb. Pull

  • Mfr # B003-6010-026

  • Zoro # G9364327


product price: $22.69
/ea

Key Features

Diameter
3/4 in
Material
Samarium Cobalt
Color
Gray
Max. Pull
22 lb
Thickness
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B003-6010-026
Zoro #
G9364327
UPC #
-
Country of Origin
China

Dimensions

Diameter
3/4 in
Thickness
0.5 in
Overall Height
1/2 in

Details

Material
Samarium Cobalt
Color
Gray
Max. Pull
22 lb
Item
Rare Earth Magnet
Stability Temp.
576 Degrees F
Nonmagnetic Side
Weak Magnet
Shape
Round
Stability Temperature
576 Degrees F
Pull Force - Maximum
22 lbf
Weight Capacity
11 lb
Magnetized Direction
Through Thickness

Description

Ring Magnet, Material Neodymium, Casing Material Nickel Plating, Max. Pull 22 lb., Thickness 0.500 In., Overall Length 1/2 In., Overall Width 3/4 In., Diameter 3/4 In., Stability Temp. 576 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.