Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Base Magnet, Neodymium, 0.3 lb. Pull

  • Mfr # 251-04-NB

  • Zoro # G1958096


product price: $9.29
/ea

Key Features

Diameter
3/16 in
Material
Neodymium
Casing Material
Brass
Max. Pull
0.3 lb
Thickness
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251-04-NB
Zoro #
G1958096
UPC #
-
Country of Origin
China

Dimensions

Diameter
3/16 in
Thickness
0.25 in
Wall Thickness
0.032 in

Details

Material
Neodymium
Casing Material
Brass
Max. Pull
0.3 lb
Item
Rare Earth Magnet
Stability Temp.
176 Degrees F
Features
Encased
Nonmagnetic Side
Weak Magnet
Weight Capacity
0.15 lb
Neodymium Grade
35
Shape
Round
Pull Force - Maximum
0.3 lbf
Stability Temperature
176 Degrees F

Description

Round Base Magnet, Material Neodymium, Casing Material Brass, Max. Pull 0.3 lb., Thickness 0.250 In., Overall Length 1/4 In., Overall Width 3/16 In., Diameter 3/16 In., Wall Thickness 0.032 In., Stability Temp. 176 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.