Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Base Magnet, Neodymium, 1.2 lb. Pull

  • Mfr # 251-08-NB

  • Zoro # G9364266


product price: $10.99
/ea

Key Features

Diameter
3/16 in
Material
Neodymium Iron Boron
Casing Material
Brass
Max. Pull
1.2 lb
Thickness
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
251-08-NB
Zoro #
G9364266
UPC #
-
Country of Origin
China

Dimensions

Diameter
3/16 in
Thickness
0.5 in
Wall Thickness
0.032 in

Details

Material
Neodymium Iron Boron
Casing Material
Brass
Max. Pull
1.2 lb
Item
Rare Earth Magnet
Stability Temp.
176 Degrees F
Features
Encased
Nonmagnetic Side
Weak Magnet
Pull Force - Maximum
1.2 lbf
Neodymium Grade
35
Stability Temperature
180 Degrees F
Weight Capacity
0.6 lb
Shape
Round

Description

Round Base Magnet, Material Neodymium, Casing Material Brass, Max. Pull 1.2 lb., Thickness 0.500 In., Overall Length 1/2 In., Overall Width 3/16 In., Diameter 3/16 In., Wall Thickness 0.032 In., Stability Temp. 176 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.