Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shielded Magnet, Neodymium, 40 lb. Pull

  • Mfr # 1298-T-16R

  • Zoro # G9364171


product price: $43.99
/ea

Key Features

Diameter
1 1/4 in
Material
Neodymium
Casing Material
Steel
Max. Pull
40 lb
Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1298-T-16R
Zoro #
G9364171
UPC #
-
Country of Origin
China

Dimensions

Diameter
1 1/4 in
Thickness
1 in
Tap Size
1/4-20"

Details

Material
Neodymium
Casing Material
Steel
Max. Pull
40 lb
Item
Rare Earth Magnet
Stability Temp.
176 Degrees F
Features
Encased
Nonmagnetic Side
Weak Magnet
Shape
Round
Neodymium Grade
35
Pull Force - Maximum
70 lbf
Stability Temperature
180 Degrees F
Weight Capacity
35 lb

Description

Shielded Magnet, Material Neodymium, Casing Material Steel, Max. Pull 40 lb., Thickness 1 In., Overall Length 1 In., Overall Width 1-1/4 In., Diameter 1-1/4 In., Tap Size 1/4-20 Tap, Stability Temp. 176 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.