Zoro Homepage

Shielded Magnet, Neodymium, 6lb Pull, 3/8in

  • Mfr # 1293-T-06R

  • Zoro # G9364126


product price: $16.35
/ea

Key Features

Diameter
1/2 in
Material
Neodymium
Casing Material
Steel
Max. Pull
6 lb
Thickness
0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1293-T-06R
Zoro #
G9364126
UPC #
-
Country of Origin
China

Dimensions

Diameter
1/2 in
Thickness
0.38 in
Tap Size
10-32"

Details

Material
Neodymium
Casing Material
Steel
Max. Pull
6 lb
Item
Rare Earth Magnet
Stability Temp.
176 Degrees F
Nonmagnetic Side
Weak Magnet
Shape
Round
Pull Force - Maximum
6 lbf
Weight Capacity
3 lb
Stability Temperature
176 Degrees F
Neodymium Grade
35

Description

Shielded Magnet, Material Neodymium, Casing Material Steel, Max. Pull 6 lb., Thickness 0.380 In., Overall Length 3/8 In., Overall Width 1/2 In., Diameter 1/2 In., Tap Size 10-32 Tap, Stability Temp. 176 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.