File Drawers, 24x15x10", PK6, Corrugated/Steel Support Frame, 15" W, 10" H, White

  • Mfr # FSB720

  • Zoro # G5409385


product price:  $919.99
/pk 6, $153.33/ea
Free Shipping & Returns

Key Features

Height
10"
Width
15"
Color
White
Material
Corrugated/Steel Support Frame
Inside Length
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FSB720
Zoro #
G5409385
UPC #
10077511003728
Country of Origin
United States

Dimensions

Height
10"
Width
15"
Inside Length
24"

Details

Item
File Drawers,24x15x10",PK6
Color
White
Material
Corrugated/Steel Support Frame

Description

File Drawers,24x15x10 In.,PK6, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.