Heavy Duty 12in Chrome Metal Skirt and Pants Hanger

  • Mfr # 24112

  • Zoro # G522843472


product price:  $2.15
/ea

Key Features

Length
1/8 in
Anchor Material
Metal
Color
Chrome
Height
5.5 in
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24112
Zoro #
G522843472
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
1/8 in
Height
5.5 in
Width
12 in

Details

Item
Clothes Hanger
Anchor Material
Metal
Color
Chrome

Description

The Heavy Duty 12in Chrome Metal Skirt Hanger is just the right type of hanger for your retail clothing samples and sales floor needs. The hanger features a loop hook design element that creates a unique look for hanging apparel. The hangers are sold individually and can be coordinated with other metal hangers to complete the look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.