Shop STOREX
See all product information
Create Account
4 Gallon Storage Bin with Lid, Teal
- Mfr # 61437U06C
- Zoro # G523723711
product price:Â
$
18.69
/ea
Key Features
Size
13-5/8 x 11-1/4 x 7-7/8 inches
Gauge Case Material
Plastic
Color
Teal
Includes
1 Storage Bin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 61437U06C
- Zoro #
- G523723711
- UPC #
- 685442614376
- Country of Origin
- Canada
Dimensions
- Size
- 13-5/8 x 11-1/4 x 7-7/8 inches
Details
- Gauge Case Material
- Plastic
- Color
- Teal
- Includes
- 1 Storage Bin
Description
These storage bins are the ultimate companion for your bookshelf or cubby. The easy to grip handles are perfectly sized for big and small hands. They are made of impact resistant plastic and come in wonderfully bright colors. Use them to organize your room and store all your supplies. Clear snap on lid is included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.