This item is Discontinued.

Storex 70247U06C Wall File; Legal; 16 x 14 - Smoke 70247U06C

This item is Discontinued.

Storex

70247U06C Wall File; Legal; 16 x 14 - Smoke (Discontinued)

Mfr # 70247U06C
Zoro # G803982081
UPC # 685442702479
Country of Origin Canada
Category Wall Files
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
70247U06C
Zoro #
G803982081
UPC #
685442702479
Country of Origin
Canada

Description

Features
  • Three types of mounting hardware included: wall anchors and screws, double sided tape, and pocket clips.
  • PVC-free.
  • BPA-free.
Specification
  • Global Product Type - Hanging File Systems-Wall Pocket
  • Hanging File Systems Type - Wall
  • For File Size - Legal
  • Coupon Redeemable - Yes
  • Width - 16 in.
  • Number of File Pockets - 3
  • Color - Smoke
  • Material - Plastic
  • Overall Height - 14 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.