This item is Discontinued.

Storex Archive Storage Drawers, Letter/Legal Files, 15.3in x 24.25in x 11.38in, Blue/White 61104U01C

This item is Discontinued.

Storex

Archive Storage Drawers, Letter/Legal Files, 15.3in x 24.25in x 11.38in, Blue/White (Discontinued)

Mfr # 61104U01C
Zoro # G715510143
UPC # 685442611047
Country of Origin Canada
Category File Boxes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
61104U01C
Zoro #
G715510143
UPC #
685442611047
Country of Origin
Canada

Dimensions

File Size
Letter/Legal
Depth
24-1/4 in
Height
11.38 in
Width
15.3 in

Details

Material
Plastic
Color
Blue/White
Stacking Capacity
10 Boxes
For Use With
Hanging File Folders
Stacking Strength
500 lb
Closure
Pull Drawer
Item
Storage Drawer

Description

The heavy-duty Archive Drawer is built to maximize on storage in any room. Stackable and water-resistant, the Archive Drawer is a great alternative to cardboard boxes to keep your contents dry and easily accessible. The built-in label holder and reinforced handle make finding and grabbing the right item quick and easy. Included with each drawer are connectors to stack them up to 10 units high.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.