This item is Discontinued.

Storex Archive Storage Drawers with Key Lock, Legal Files, 18.25in x 24in x 11.5in, Black/Gray 61155U01C

This item is Discontinued.

Storex

Archive Storage Drawers with Key Lock, Legal Files, 18.25in x 24in x 11.5in, Black/Gray (Discontinued)

Mfr # 61155U01C
Zoro # G215510148
UPC # 685442611559
Country of Origin Canada
Category File Boxes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
61155U01C
Zoro #
G215510148
UPC #
685442611559
Country of Origin
Canada

Dimensions

File Size
Legal
Height
11-1/2 in
Width
18-1/4 in
Depth
24 in
Inside Width
18 in
Inside Height
11 in
Inside Length
24 in

Details

Item
File Storage Drawers
Closure
Pull Drawer
Color
Black, Gray
Material
Polypropylene
Stacking Capacity
500 lb
Volume Capacity
2.91 cu ft
Fastener Style
Key Lock
For Use With
Hanging File Folders
Load Capacity
50 lb

Description

The heavy-duty Archive Drawer is built to maximize on storage in any room. Stackable and water-resistant, the Archive Drawer is a great alternative to cardboard boxes to keep your contents dry and easily accessible. The built-in label holder and reinforced handle make finding and grabbing the right item quick and easy. Included with each drawer are connectors to stack them up to 10 units high.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.