
Large Caddy, Black, 3PK
Mfr # 00973E06C
Zoro # G711973997
product price: $22.69
/pk 3, $7.56/eaKey Features
Color
Black
Includes
3 Caddies
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00973E06C
Zoro #
G711973997
UPC #
194629126644
Country of Origin
Canada
Details
Color
Black
Includes
3 Caddies
Material
Plastic
Description
This large caddy has two large compartments to store art supplies, washing accessories, or anything you need to keep handy. It has a comfort grip handle and is available in several bright colors. Completely dishwasher safe. Compartments measure 11.53in.L x 4.24in.W x 3.5in.H. Caddy measures 13in.L x 11in.W x 6.37in.H. Sold as a pack of 3 caddies.
- 2 big compartments with inside measurements: 11.25in. long x 4.25in. wide x 4.5in. deep
- Comfort grip handle
- Organize essential supplies for grab and go usage
- Impact resistant plastic, wipes clean, dishwasher safe
- Completely washable and dishwasher safe
- Pack of 3
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.