Zoro Homepage

Large File Crate, Blue

  • Mfr # 61460U03C

  • Zoro # G111974037


product price: $16.95
/ea

Key Features

Color
Blue
Material
Plastic
Includes
1 Crate
Recommended Age
4+ years
Recommended Grade
Grade PK+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61460U03C
Zoro #
G111974037
UPC #
685442614604
Country of Origin
Canada

Details

Color
Blue
Material
Plastic
Includes
1 Crate
Recommended Age
4+ years
Recommended Grade
Grade PK+

Description

The Storex storage crate features rugged dependability with a more up-to-date style. The traditional milk crate has received upgrades which include a solid bottom, easy grip handles, and improved drop test performance. It holds letter or legal hanging files and folders and can be safely stacked up to six crates high. Stack them on their side to creates a custom shelf unit or toss them in your car for mobile storage. These crates interlock in every direction. Crate measures 17.25in.L x 14.25in.W x 10.5in.H. Interior measures 15.12in.L x 12.23in.W x 10.37in.H.


  • Built rugged to withstand tosses, tumbles and heavy loads
  • Carry up to 50 lbs.
  • Solid bottom keeps smaller components contained
  • Holds letter or legal sized hanging files and folders

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.