Zoro Homepage
This item is Discontinued.
Storex Letter/Legal File Box, Plastic, Lid, Black, Polypropylene, 14.5" W, 10.5" D, 12" H, Black 61510U01C

Letter/Legal File Box, Plastic, Lid, Black, Polypropylene, 14.5" W, 10.5" D, 12" H, Black (Discontinued)

  • Mfr # 61510U01C
  • Zoro # G5886231
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61510U01C
Zoro #
G5886231
UPC #
685442615106
Country of Origin
Canada

Dimensions

File Size
Letter/Legal
Height
12"
Width
14.5"
Depth
10.5"
Size
Letter/Legal
Inside Height
12"
Inside Width
14.5"
Maximum Stacking Height
3

Details

Item
Letter/Legal File Box,Plastic,Lid,Black
Closure
Lift-Off Lid
Color
Black
Material
Polypropylene
Capacity
1 cu ft
Product Type
Letter/Legal File Box,Plastic,Lid,Black
Weight
6.5 lbs
Application
File
For Use With
Hanging File Folders
Box Type
File Tote
Capacity (Weight)
35 lb
Fastener Style
Latch
Strength
Heavy-Duty
Number of Bins
1
Handle
Top Lift-Up Grip

Description

Letter/Legal File Box,Plastic,Lid,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.