Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Paint Tray, 8.30" L, 8.30" W, 6 PK

  • Mfr # STX00480E06C

  • Zoro # G102499761


product price: $14.90
/pk 6, $2.48/ea

Key Features

Material
Plastic
Length
8.30"
Width
8.30"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STX00480E06C
Zoro #
G102499761
UPC #
685442004801
Country of Origin
Canada

Dimensions

Length
8.30"
Width
8.30"

Details

Item
Paint Tray
Material
Plastic

Description

Paint and water tray features paint wells, mixing wells and an integrated water cup to make painting easy for art projects. Unique shape helps reduce accidental tipovers and spills. Nonporous plastic construction is dishwasher-safe tray for quick cleanings. Stackable design allows space-saving storage with multiple trays.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.