This item is Discontinued.

Storex Storex STX71108U06C Small Book Bin; Blue STX71108U06C

Storex STX71108U06C Small Book Bin; Blue (Discontinued)

  • Mfr # STX71108U06C
  • Zoro # G504128573
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STX71108U06C
Zoro #
G504128573
UPC #
685442711082
Country of Origin
Canada

Description

To create and ideate craft ideas is a very fulfilling experience. Art and craft can be very therapeutic and can help bring out the artist or hobbyist in you. Embark on your creative journey by making a selection from the widest range of arts and crafts supplies from us.

Features
  • Small Book Bin, Blue
  • Keep your books organized and within easy reach
  • Link our book bins together to make a sturdy book storage or use the easy to grip handles to carry a set of books to your reading corner
  • The handles are perfectly sized for big and small hands
  • You can identify each bin using the included label pouches or just by the bright colors
  • The bin will fit taller books and letter sized file folder too
  • It will be easy to flip through your papers and books in this extremely versatile bin
  • Small book bins hold books, magazines, files, folders, etc
  • Sides of bins connect together for safe storage
  • Made of sturdy and drop resistant plastic
  • Front and rear handles for easy gripping, even with little hands
  • Clear pouches included for labelling
  • Inside measures 8.5" deep for storing letter sized files and papers
Specifications
  • Color: Blue
  • Dimension: 11.75" L x 4.5" W x 8.5" H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.