
Small Caddy, Blue, 6PK
Mfr # 00947E06C
Zoro # G411973969
product price: $22.99
/pk 6, $3.83/eaKey Features
Color
Blue
Includes
6 Caddies
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00947E06C
Zoro #
G411973969
UPC #
194629126590
Country of Origin
Canada
Details
Color
Blue
Includes
6 Caddies
Material
Plastic
Description
Sort your supplies for easy use and storage. The Caddy has 3 compartments 1 large and 2 small. The rounded handle has no sharp edges. Completely washable and dishwasher safe. Take your supplies from the closet to the work table quickly and simply. Small compartment interior dimensions are 3.5in. long x 3.5in. wide x 3.75in.. Large compartment interior dimensions are 8in. long x 3.5in. wide x 3.75in. deep. Overall dimensions: 9.25in.L x 9.25in.W x 5.25in.H. Sold as a pack of 6 caddies.
- 3 compartments (1 large, 2 small)
- Comfort grip handle
- Small compartment interior dimensions are 3.5in. long x 3.5in. wide x 3.75in.
- Organize essential supplies for grab and go usage
- Large compartment interior dimensions are 8in. long x 3.5in. wide x 3.75in. deep
- Pack of 6
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.