This item is Discontinued.

This item is Discontinued.
Storex Industries 70229U06C Wall File; Legal; 16 x 14 - Clear (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
70229U06C
Zoro #
G903982073
UPC #
685442702295
Country of Origin
Canada
Description
Features
- Three types of mounting hardware included: wall anchors and screws, double sided tape, and pocket clips.
- PVC-free.
- BPA-free.
- Global Product Type - Hanging File Systems-Wall Pocket
- Hanging File Systems Type - Wall
- For File Size - Legal
- Coupon Redeemable - Yes
- Width - 16 in.
- Number of File Pockets - 3
- Color - Clear
- Material - Plastic
- Overall Height - 14 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.