Zoro Homepage

Wiggle Stool, Blue

  • Mfr # 00301U01C

  • Zoro # G5427327


product price: $63.85
/ea

Key Features

Color
Blue
Material
plastic
Recommended Grade
K-12
Recommended Age
5+ Years
Style
Wiggle Stool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00301U01C
Zoro #
G5427327
UPC #
685442003019
Country of Origin
Canada

Details

Color
Blue
Material
plastic
Recommended Grade
K-12
Recommended Age
5+ Years
Style
Wiggle Stool

Description

Featuring an adjustable seat height of 12-18" in 2" increments, these wiggle stools grow with your students and eliminate guesswork when ordering. An extra-thick padded seat allows for comfortable all-day use. The tamper-proof adjustable height reduces distractions and help promote a focused environment. The rubberized non-skid base is angled for improved posture and provides stability, even when over-tipped.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.