
Shop STORM BLOW-OFF STATION
Personnel Blow-Off System, 120VAC w/Foot Switch Control, 6' Nema Cord
Mfr # SBS10-CF120N
Zoro # G7628224
product price: $947.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SBS10-CF120N
Zoro #
G7628224
UPC #
781159810909
Country of Origin
United States
Description
This Storm Blow-Off Station 120VAC model is equipped with a 6-foot Nema 5-15P cord and foot switch control and is designed for wall mounting. The foot switch control is perfect for hands-free operation. To activate, the user simply steps on the foot pedal and steps off of it to turn it off. Completely non-electric. Storm Personnel Blow-Off systems safely removes dirt, dust, wood chips, sawdust, insulation, etc. from workers. By providing a safe alternative to the misuse of compressed air, your company can increase safety with your employees. The dangers of compressed air are numerous and its’ use in factories should only be for machine operation. Safety -With a safe 2.8 PSI output but with a high volume of air, the Storm system meets the 30 PSI limit set by OSHA. In contrast, compressed air is extremely dangerous for use in blow-off applications especially with workers. It takes as little as 10 PSI to cause serious injury especially with an open wound or on bare skin. 12 PSI can blow an eye out of a socket. Energy Efficiency – Storm blow-off personnel systems use 1/10th the energy of compressed air. Compressed air is the most expensive utility in a manufacturing environment. With efficiency of only around 15%, the use of compressed air should be analyzed and eliminated for all but critical functions. Storm offers an excellent way to reduce the use of compressed air in blow-off uses. Quiet Operation – Operating noise under 80 dB(A). Much quieter than compressed air. Installation: Position for use at all exit/entry locations for employees to utilize a safe, cost-effective method of de-dusting and cleaning. Standard features: • 5-foot hose with special nozzle • Chip guard per OSHA • Industrial on/off switch.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.