Graphic Display, 3 Keys, LCD, IP65, USB (Discontinued)
- Mfr # 5103-1105
- Zoro # G8584457
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5103-1105
Zoro #
G8584457
UPC #
-
Country of Origin
United Kingdom
Dimensions
Width
4.0156 in
Cutout Height
3.1094 in
Depth
1.25 in
Height
4.0156 in
Cutout Width
3.1094 in
Details
Item
Graphic Display
Display Type
LCD
Number of Keys
3
IP Rating
65
Interface
USB 2.0
Includes
Sealing Gasket
Features
Impact Shock Vibration Resistant, Resistant to Petrochemicals Detergents Non-Abrasive Cleaning Agents, Responsive Illuminated Menu Navigation Keys, Rugged Transflective Display, Sealed for Use In Wet or Dirty Environments, USB 2.0 HID Compliant Device, Weather Resistant
Standards
EMC-CE, EN55022 Class B, EN55024, EN60950, EU Low Voltage Directive, EU RoHS, FCC Part 15B Class B, WEEE Directive
Case Material
High Impact Industrial Grade Polymer
Operating Temp. Range
-20 Degrees to 70 Degrees C
Description
Graphic Display, Display Type LCD, Number of Keys 3, IP Rating 65, Interface USB 2.0, Height 4.0156 in, Width 4.0156 in, Depth 1.25 in, Cutout Height 3.1094 in, Cutout Width 3.1094 in, Case Material High Impact Industrial Grade Polymer, Operating Temp. Range -20 Degrees to 70 Degrees C
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.