Zoro Homepage

Indoor-Outdoor Rolling Cart

  • Mfr # SS-CART

  • Zoro # G716283046


product price: $406.99
/ea
Free Shipping & Returns

Key Features

Width
79.75 in
For Use With
TVs up to 75" and Storm Shell Enclosures
Color
Black
Height
43.5 in
VESA Pattern
600 x 400 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS-CART
Zoro #
G716283046
UPC #
810109087969
Country of Origin
China

Dimensions

Width
79.75 in
Height
43.5 in
Depth
33.6 in
Shelf Length
14.25 in
TV Size
44 in to 75 in
Shelf Width
10.5 in

Details

For Use With
TVs up to 75" and Storm Shell Enclosures
Color
Black
VESA Pattern
600 x 400 mm
Compatibility
Storm Shell TV Enclosures
Material
Alloy Steel
Includes
14.25" by 10.5" Attached Metal Shelf for Laptops, Receivers, etc.
Item
Outdoor TV Enclosure
Wheel Type
Lockable Casters
Mobility
Yes
Features
Compatible with 55", 65" & 75" residential Storm Shells
Number of Wheels
4
Application
Outdoor, Patio, Deck, TV Mount, TV Protective Cover

Description

The Storm Shell Indoor-Outdoor Cart adds mobility to your TV, seamlessly transitioning from outdoor entertainment during the big game to professional presentations at company meetings. Its caster wheels ensure easy movement from one location to another. For outdoor use, pair it with a Storm Shell outdoor TV enclosure to protect your TV from the elements. Key Features: Lockable casters, Cord management, and Adjustable height. Compatibility: Supports 44'' to 75'' TVs, VESA mount compatible up to 600x400, Compatible with Storm Shell TV enclosures: SS-55, SS-65 & SS-75''.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.