Entertainment Series 65" Outdoor TV and Soundbar Enclosure

  • Mfr # A-54-SB

  • Zoro # G616283047


product price:  $907.99
/ea
Free Shipping & Returns

Key Features

Height
63.9 in
Material
ABS Plastic
Color
Black
VESA Pattern
100mm, 200mm, 300mm, and 400mm
For Use With
TVs up to 65" and Most Sound Bars
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-54-SB
Zoro #
G616283047
UPC #
810109080267
Country of Origin
China

Dimensions

Height
63.9 in
Depth
8.4 in
Width
43 in
TV Size
56 in to 65 in

Details

Item
Outdoor TV Enclosure
Material
ABS Plastic
Color
Black
VESA Pattern
100mm, 200mm, 300mm, and 400mm
For Use With
TVs up to 65" and Most Sound Bars
Includes
Metal wall mounting bracket; Sound Bar Mount
Application
Outdoor, Patio, Deck, TV Mount, TV Protective Cover
Security Features
Exterior Buckle Latches
TV Mount Extension
22 in
Features
Full Motion Articulating TV and Sound Bar Mount; Impact Resistant; UV Resistant
TV Mount Rotation
180°

Description

Upgrade your outdoor setup with the Storm Shell Entertainment Series Outdoor TV Enclosure, designed to protect both your flat screen TV and sound bar all year long. Built for durability, its patented design is UV- and impact-resistant, shielding your equipment from harsh weather and outdoor conditions. This all-in-one solution includes an extendable, full-motion articulating mount for both your TV and sound bar, allowing the screen to extend and swivel up to 180 degrees for optimal viewing and sound from any angle. The removable front cover provides clear viewing during use and locks securely in place to protect your equipment when not in use.


  • Fits TVs up 65" and most sound bars
  • Full Motion Articulating TV and Sound Bar Mount is included
  • Metal wall mounting bracket is included
  • Fits VESA 100mm, 200mm, 300mm, 400mm and 600mm patterns
  • Exterior Buckle Latches secure the cover. Lockable, but lock not included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.