This item is Discontinued.

Storsystem Commercial Grade Mobile Bin Storage Cart with 12 Gray High Impact Polystyrene Bins/Trays CE2102DG-6S6DLG

Commercial Grade Mobile Bin Storage Cart with 12 Gray High Impact Polystyrene Bins/Trays (Discontinued)

  • Mfr # CE2102DG-6S6DLG
  • Zoro # G7317557
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE2102DG-6S6DLG
Zoro #
G7317557
UPC #
672975672423
Country of Origin
United Kingdom

Dimensions

Overall Height
29.5
Overall Width
41.38
Overall Depth
18�
Depth
18

Details

Material
Steel/Plastic
Color
Gray
Load Capacity
400lb
Item
Mobile Bin Storage
Caster Type
(4) Swivel with Brake
Bin Material
Steel/Plastic
Caster Material
Rubber
Finish
Black
Includes
Bins
Bin Color
Gray
Cart Color
Gray
Application
Mobile Bin Storage
Features
Storsystem Tote Trays feature the Safety Glide and Tilt System. Allows easy access to contents while preventing accidental pull outs and content spillage. System allows multiple placement and configuration of multiple sized trays. Virtually indestructible, manufactured from High Impact Polystyrene, StorSystem Trays are 8 times stronger than conventional trays and will not shatter on impact. Chemical resistant to various acids, alkalis, alcohols and oils. Smooth 3/16" radius corners are easily cleaned with most cleaning solutions Tote Trays are reversible and feature our unique dual labelling system. Labels and shields are available for the Front of the tray, the E-Z Peel Labelling feature on the back of the trays allow any adhesive labels to be removable.
Capacity
400 lb
Shape
Rectangle

Description

Swift Tower - Slim Line - Mobile Series Cart in Black with 6 x LIght Gray-3" Trays and 6 x Light Gray-6" Trays
Cart frame finish is Black, lid finish is Gray and supplied with 6 x LIght Gray-3" Trays and 6 x Light Gray-6" Trays.
Tote Trays are reversible and feature our unique duel labelling system. Labels and shields are available for the front of the tray, the E-Z Peel Labelling feature on the back of the trays allow any adhesive labels to be removable.
Durable Construction: Front and Rear fully welded, 1" square, 16-gauge steel tube frames with baked-on epoxy finish. Top panels constructed from 18-gauge formed steel sheets with baked-on epoxy finish. Glide & Tilt® Structural Runners, moulded from engineering grade ABS. secured to steel tube frames. Lockable heavy-duty rubber casters support over 400lbs per cart.
Dimensions: 29 1/2?W x 41 3/8?H x 18?D


  • •Storsystem Tote Trays feature the Safety Glide and Tilt System. Allows easy access to contents while preventing accidental pull outs and content spillage. System allows multiple placement and configuration of multiple sized trays. Virtually indestructible, manufactured from High Impact Polystyrene, StorSystem Trays are 8 times stronger than conventional trays and will not shatter on impact. Chemical resistant to various acids, alkalis, alcohols and oils. Smooth 3/16" radius corners are easily cleaned with most cleaning solutions Tote Trays are reversible and feature our unique dual labelling system. Labels and shields are available for the Front of the tray, the E-Z Peel Labelling feature on the back of the trays allow any adhesive labels to be removable.
  • •Sturdy Construction: Front and rear fully welded, 1” square, 16-gauge steel tube frames with baked-on epoxy finish. Top panels constructed from 18-gauge formed steel sheets with baked-on epoxy finish. Glide & Tilt® structural runners, moulded from engineering grade ABS, secured to steel tube frames. Frames nested utilizing fluted coated steel metal frame connectors and wall brackets for safety. Units fitted with adjustable feet.
  • • Unique Dual Labeling System: Ticket window label or ‘E-Z Peel’ area for larger sticky labels.
  • •Fully Welded Steel Frame.
  • •Heavy Duty Casters - holds up to 400lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.