
Mobile Workbench Storage Station w/Wood Top -6 StorSystem Trays-Red (Discontinued)
- Mfr # CE2102DGGC-2D2T2QPR
- Zoro # G306153834
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CE2102DGGC-2D2T2QPR
Zoro #
G306153834
UPC #
672975740054
Country of Origin
United Kingdom
Dimensions
Width
15 3/4 in
Height
43 3/8 in
Overall Height
43 3/8 in
Overall Depth
18 in
Overall Width
43 1/2 in
Details
Item
Mobile Cabinet Workbench
Workbench/Table Frame Material
Welded Steel, 1" square, 16-gauge steel tube frames with baked-on epoxy finish. Rails Secure Frame Sides.
Load Capacity
750 lb
Finish
Baked on Black Epoxy Finish
Color
Black/Red
Material
Steel, Plastic,Wood
Caster Material
Four Swivel, heavy-duty rubber casters (two Lockable)
Includes
Contains patented StorSystem trays and bins. (2) - 3” deep trays; (2) 6” deep bins; (2) one 9” deep bin. (1) four divider StorTray insert, and (1) three dividers StorTray Insert.
Caster Type
Swivel
Assembled/Unassembled
Fully Assembled
Cart Color
Black
Bin Color
Primary Red
Description
Organize...Store...Retrieve and Store Again.
StorWerks Work Storage Station have a wood workbench top and ample storage trays and bins for your materials. The High Capacity StorSystem by Certwood optimizes storage space while enabling organization. Two 3 section StorTray inserts are included. Our glide and tilt system allows safe access and examination of each tray and insures against accidental spilling of contents. Heavy Duty Steel Black Frame and Wood ShopTopTM Use casters (two locking) for mobile convenience or glide feet for solid static work surface and storage.
Heavy-duty rubber casters (two locking) support over 750 lbs per cart.
StorWerks Mobile Work station contains patented StorSystem trays and Bins. Black Frame and Wood Shop Top.
Shop Top worksurface is 1 -1/2" thick; . Made of -1/2" composite medium density fiberboard (MDF) sandwiched between two pieces of -1/2" particle board. Particle board is sealed and finished with a clear, chemical -resistant, earth-friendly UV finish- 3/8" radius on top edge.
StorTrays feature the Safety Glide and Tilt System. Allowing easy access to contents while preventing accidental pull outs and content spillage. System allows multiple placement and configuration of multiple sized trays. Virtually indestructible, trays are manufactured from High Impact Polystyrene, StorSystem Trays are 8 times stronger than conventional trays and will not shatter on impact. Chemical resistant to various acids, alkalis, alcohols, and oils.
Smooth 3/16" interior radius corners are easily cleaned with most cleaning solutions Tote Trays are reversible and feature our unique dual labelling system. The E-Z Peel Labeling feature on the front of the trays allow any adhesive label to be removable. Labels and shields are available for the back of the trays.
Durable Construction: Front and Rear frames are fully welded, 1" square, 16-gauge steel tube frames with baked-on epoxy finish. Top metal panel is made from 18-gauge formed steel sheets with baked -on epoxy finish.
Glide & Tilt Structural Runners, molded from engineering grade ABS. are secured to steel tube frames.
Dimensions: 18" W x 29 1/2" x 43 3/8" Tall with Casters. 39 3/8' Tall on Glides. Each storage tower: 15 3/4"W
Tray Dimensions are 12 1/4" W x 16 3/4" L
StorWerks Work Storage Station have a wood workbench top and ample storage trays and bins for your materials. The High Capacity StorSystem by Certwood optimizes storage space while enabling organization. Two 3 section StorTray inserts are included. Our glide and tilt system allows safe access and examination of each tray and insures against accidental spilling of contents. Heavy Duty Steel Black Frame and Wood ShopTopTM Use casters (two locking) for mobile convenience or glide feet for solid static work surface and storage.
Heavy-duty rubber casters (two locking) support over 750 lbs per cart.
StorWerks Mobile Work station contains patented StorSystem trays and Bins. Black Frame and Wood Shop Top.
Shop Top worksurface is 1 -1/2" thick; . Made of -1/2" composite medium density fiberboard (MDF) sandwiched between two pieces of -1/2" particle board. Particle board is sealed and finished with a clear, chemical -resistant, earth-friendly UV finish- 3/8" radius on top edge.
StorTrays feature the Safety Glide and Tilt System. Allowing easy access to contents while preventing accidental pull outs and content spillage. System allows multiple placement and configuration of multiple sized trays. Virtually indestructible, trays are manufactured from High Impact Polystyrene, StorSystem Trays are 8 times stronger than conventional trays and will not shatter on impact. Chemical resistant to various acids, alkalis, alcohols, and oils.
Smooth 3/16" interior radius corners are easily cleaned with most cleaning solutions Tote Trays are reversible and feature our unique dual labelling system. The E-Z Peel Labeling feature on the front of the trays allow any adhesive label to be removable. Labels and shields are available for the back of the trays.
Durable Construction: Front and Rear frames are fully welded, 1" square, 16-gauge steel tube frames with baked-on epoxy finish. Top metal panel is made from 18-gauge formed steel sheets with baked -on epoxy finish.
Glide & Tilt Structural Runners, molded from engineering grade ABS. are secured to steel tube frames.
Dimensions: 18" W x 29 1/2" x 43 3/8" Tall with Casters. 39 3/8' Tall on Glides. Each storage tower: 15 3/4"W
Tray Dimensions are 12 1/4" W x 16 3/4" L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.