Shop STOUT
See all product information
Create Account
13 gal Biodegradable Trash Bags, 24 in x 30 in, Medium-Duty, 0.7 mil, White
Mfr # G2430W70
Zoro # G5787111
product price:Â
$
26.19
/pk of 120, $0.22/ea
Key Features
Capacity
13 gal
Strength Rating
Medium-Duty
Thickness
0.7 mil
Size
24 in x 30 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G2430W70
- Zoro #
- G5787111
- UPC #
- 733878701358
- Country of Origin
- United States
- Capacity
- 13 gal
- Strength Rating
- Medium-Duty
- Color
- White
- Item
- Biodegradable Trash Bags
- Weight
- 4.65 lbs
- Application
- Can Liner
- Bag Product Grouping
- Biodegradable
- Product Type
- Trash Bags
- Bag Closure Type
- Open-Face
- % Recycled Content
- 0%
Description
Item Trash Bags, Package Quantity 120
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.