Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13 gal Trash Bags, 0.85 mil (22 Micron), Green

  • Mfr # STOE2430E85

  • Zoro # G007198769


product price: $20.99
/pk 45, $0.47/ea

Key Features

Thickness
0.85 mil (22 Micron)
Color
Green
Width
24"
Length
30"
Bag Product Grouping
Biodegradable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STOE2430E85
Zoro #
G007198769
UPC #
733878701662
Country of Origin
United States

Dimensions

Thickness
0.85 mil (22 Micron)
Width
24"
Length
30"

Details

Capacity
13 gal
Color
Green
Item
Trash Bags
Bag Product Grouping
Biodegradable
Features
Moisture Resistant

Description

Compostable trash bags meet ASTM 6400 certifications for compostable plastics The bags are 100 percent compostable Bags control odor and dissipate moisture

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.