13 gal Trash Bags, 24 in x 30 in, Heavy-Duty, 0.85 mil, Green
Mfr # E2430E85
Zoro # G5787166
product price:Â $21.99
/pk 45, $0.49/eaKey Features
Capacity
13 gal
Strength Rating
Heavy-Duty
Thickness
0.85 mil
Size
24 in x 30 in
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E2430E85
Zoro #
G5787166
UPC #
733878701662
Country of Origin
United States
Dimensions
Thickness
0.85 mil
Size
24 in x 30 in
Width
24 in
Height
30 in
Details
Capacity
13 gal
Strength Rating
Heavy-Duty
Color
Green
Item
Trash Bags
Application
Can Liner
Weight
3.25 lbs
Standards
ASTM 6400, BPI Certified
Bag Product Grouping
Biodegradable
Bags Per Roll
45
Product Type
Trash Bags
Description
Item Trash Bags, Package Quantity 45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.