Shop STOUT
See all product information
Create Account
30 gal Trash Bags, 0.80 mil (20 Micron), Brown, 60 PK
- Mfr # STOG3036B80
- Zoro # G307199596
product price:Â
$
18.79
/pk of 60, $0.31/ea
Key Features
Capacity
30 gal
Thickness
0.80 mil (20 micron)
Color
Brown
Features
Disposable; Eco-friendly
Application
Office Waste
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STOG3036B80
- Zoro #
- G307199596
- UPC #
- 733878701365
- Country of Origin
- United States
- Capacity
- 30 gal
- Color
- Brown
- Item
- Trash Bags
- Features
- Disposable; Eco-friendly
- Application
- Office Waste
Dimensions
- Thickness
- 0.80 mil (20 micron)
- Length
- 36"
- Width
- 30"
Description
Ecofriendly trash bags are made with controlled lifecycle plastics that have similar performance properties of ordinary plastic bags except that they are modified to accelerate aging This process safely returns the organic carbon, from which plastic is made, to the natural biocycle as a food source for microorganisms
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.