30 gal Trash Bags, 30 in x 39 in, 1.1 mil, Green

  • Mfr # E3039E11

  • Zoro # G5787157


product price: $43.55
/pk 48, $0.91/ea

Key Features

Capacity
30 gal
Thickness
1.1 mil
Size
30 in x 39 in
Color
Green
Standards
ASTM 6400, BPI Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E3039E11
Zoro #
G5787157
UPC #
733878701624
Country of Origin
United States

Dimensions

Thickness
1.1 mil
Size
30 in x 39 in
Height
39 in
Width
30 in

Details

Capacity
30 gal
Color
Green
Item
Trash Bags
Standards
ASTM 6400, BPI Certified
Application
Can Liner
Weight
6.09 lbs
Bag Product Grouping
Biodegradable
Bags Per Roll
48

Description

Item EcoSafe Compost TrashBags,30x39,PK48, Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.