Zoro Homepage

32 gal Trash Bags, 33 in x 48 in, 0.85 mil, Green

  • Mfr # E3348E85

  • Zoro # G5787148


product price: $47.79
/pk 50, $0.96/ea

Key Features

Thickness
0.85 mil
Size
33 in x 48 in
Color
Green
Standards
ASTM 6400, BPI Certified
Width
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E3348E85
Zoro #
G5787148
UPC #
733878701631
Country of Origin
United States

Dimensions

Thickness
0.85 mil
Size
33 in x 48 in
Width
33 in
Height
48 in

Details

Capacity
32 gal
Color
Green
Item
Trash Bags
Standards
ASTM 6400, BPI Certified
Application
Can Liner
Weight
6.55 lbs
Bags Per Roll
50
Bag Product Grouping
Biodegradable
Product Type
Trash Bags

Description

Item Trash Bags, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.