33 gal Trash Bags, 33 in x 40 in, Extra Heavy-Duty, 1.3 mil, Brown/Black
Mfr # T3340B13
Zoro # G5787050
product price: $33.89
/pk 100, $0.34/eaKey Features
Strength Rating
Extra Heavy-Duty
Material
Linear Low-Density Polyethylene (LLDPE)
Thickness
1.3 mil
Size
33 in x 40 in
Color
Brown/Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T3340B13
Zoro #
G5787050
UPC #
733878701167
Country of Origin
United States
Dimensions
Thickness
1.3 mil
Size
33 in x 40 in
Height
40 in
Width
33 in
Details
Capacity
33 gal
Strength Rating
Extra Heavy-Duty
Material
Linear Low-Density Polyethylene (LLDPE)
Color
Brown/Black
Item
Trash Bags
Green Environmental Attribute
Product Contains a Minimum of 70% Post-Consumer Recycled Content
Bags Per Roll
100
Application
Can Liner
% Recycled Content
70% Post-Consumer
Weight
12.41 lbs
Product Type
Recycled Trash Bags
Description
Percent Recycled Content 70 Percent, Item Recycled Trash Bags, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.