Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

39 gal Trash Bags, 1.10 mil (28 Micron), Brown

  • Mfr # STOG3344B11

  • Zoro # G607199609


product price: $19.79
/pk 40, $0.49/ea

Key Features

Thickness
1.10 mil (28 Micron)
Color
Brown
Features
Disposable; Eco-friendly
Application
Office Waste
Length
44"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STOG3344B11
Zoro #
G607199609
UPC #
733878701389
Country of Origin
United States

Dimensions

Thickness
1.10 mil (28 Micron)
Length
44"
Width
33"

Details

Capacity
39 gal
Color
Brown
Item
Trash Bags
Features
Disposable; Eco-friendly
Application
Office Waste

Description

Ecofriendly trash bags are made with controlled lifecycle plastics that have similar performance properties of ordinary plastic bags except that they are modified to accelerate aging This process safely returns the organic carbon, from which plastic is made, to the natural biocycle as a food source for microorganisms

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.