Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48 gal Trash Bags, 42 in x 48 in, 0.85 mil, Green

  • Mfr # E4248E85

  • Zoro # G5787139


product price: $43.69
/pk 40, $1.09/ea

Key Features

Thickness
0.85 mil
Size
42 in x 48 in
Color
Green
Width
42 in
Standards
ASTM 6400, BPI Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E4248E85
Zoro #
G5787139
UPC #
733878701648
Country of Origin
United States

Dimensions

Thickness
0.85 mil
Size
42 in x 48 in
Width
42 in
Height
48 in

Details

Capacity
48 gal
Color
Green
Item
Trash Bags
Standards
ASTM 6400, BPI Certified
Application
Can Liner
Weight
6.65 lbs
Bags Per Roll
40
Bag Product Grouping
Biodegradable

Description

Item EcoSafe Compost Trash Bags,42x48,PK40, Package Quantity 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.