55 gal Trash Bags, 2 mil (51 Micron), Black, 65 PK

  • Mfr # STOP3752K20
  • Zoro # G807198600
product price: 
$
65.29
/pk of 65, $1.00/ea

Key Features

Material
Polyethylene
Thickness
2 mil (51 micron)
Color
Black
Width
37"
% Recycled Content
0.3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STOP3752K20
Zoro #
G807198600
UPC #
733878700054
Country of Origin
United States

Dimensions

Thickness
2 mil (51 micron)
Width
37"
Length
52"

Details

Capacity
55 gal
Material
Polyethylene
Color
Black
Item
Trash Bags
% Recycled Content
0.3

Description

Insectrepellent trash bags are made from a blend of recycled linear lowdensity polyethylene plastic, lowdensity polyethylene plastic and allnatural Pest Guard insectrepellent additive Trash bags offer an effective means of ridding yourself from unwelcome garbage pests

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.