60 gal Trash Bags, 1.50 mil (38 Micron), Black W/Brown, 100 PK

  • Mfr # STOT3658B15

  • Zoro # G601858540


product price:  $51.39
/pk 100, $0.51/ea

Key Features

Capacity
60 gal
Thickness
1.50 mil (38 Micron)
Color
Black W/Brown
Length
58"
Application
Office; Industry; Home
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STOT3658B15
Zoro #
G601858540
UPC #
733878701211
Country of Origin
United States

Dimensions

Thickness
1.50 mil (38 Micron)
Length
58"
Width
36"

Details

Capacity
60 gal
Color
Black W/Brown
Item
Trash Bags
Application
Office; Industry; Home
Max. Load
75 lb
% Recycled Content
1
Features
Durable; Puncture Resistant; Tear Resistant; Sturdy; Heavy Duty

Description

Multiuse bags stand up to heavy workloads while minimizing the input of resins into your waste system. Strong, durable design is both puncture-resistant and tear-resistant. Recyclable bags are perfect for home, office and industrial use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.