60 gal Trash Bags, 36 in x 58 in, Extra Heavy-Duty, 1.5 mil, Brown/Black

  • Mfr # T3658B15

  • Zoro # G5787026


product price:  $56.99
/pk 100, $0.57/ea

Key Features

Capacity
60 gal
Strength Rating
Extra Heavy-Duty
Material
Linear Low-Density Polyethylene (LLDPE)
Thickness
1.5 mil
Size
36 in x 58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T3658B15
Zoro #
G5787026
UPC #
733878701211
Country of Origin
United States

Dimensions

Thickness
1.5 mil
Size
36 in x 58 in
Height
58 in
Width
36 in

Details

Capacity
60 gal
Strength Rating
Extra Heavy-Duty
Material
Linear Low-Density Polyethylene (LLDPE)
Color
Brown/Black
Item
Trash Bags
Green Environmental Attribute
Product Contains a Minimum of 70% Post-Consumer Recycled Content
Bags Per Roll
100
Application
Can Liner
% Recycled Content
70% Post-Consumer
Weight
21.82 lbs
Product Type
Recycled Trash Bags

Description

Percent Recycled Content 70 Percent, Item Recycled Trash Bags, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.