60 gal Trash Bags, 38 in x 60 in, Extra Heavy-Duty, 1.5 mil, Brown/Black

  • Mfr # T3860B15

  • Zoro # G5787017


product price:  $57.39
/pk 100, $0.57/ea

Key Features

Capacity
60 gal
Strength Rating
Extra Heavy-Duty
Material
Linear Low-Density Polyethylene (LLDPE)
Thickness
1.5 mil
Size
38 in x 60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T3860B15
Zoro #
G5787017
UPC #
733878701198
Country of Origin
United States

Dimensions

Thickness
1.5 mil
Size
38 in x 60 in
Height
60 in
Width
38 in

Details

Capacity
60 gal
Strength Rating
Extra Heavy-Duty
Material
Linear Low-Density Polyethylene (LLDPE)
Color
Brown/Black
Item
Trash Bags
Green Environmental Attribute
Product Contains a Minimum of 70% Post-Consumer Recycled Content
Bags Per Roll
100
Application
Can Liner
% Recycled Content
70% Post-Consumer
Weight
23.97 lbs
Product Type
Recycled Trash Bags

Description

Percent Recycled Content 70 Percent, Item Recycled Trash Bags, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.