Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

64 gal Trash Bags, 48 in x 60 in, 0.85 mil, Green

  • Mfr # E4860E85

  • Zoro # G5787120


product price: $54.99
/pk 30, $1.83/ea

Key Features

Capacity
64 gal
Bag Closure Type
None
Material
Compostable Material
Thickness
0.85 mil
Size
48 in x 60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E4860E85
Zoro #
G5787120
UPC #
733878701655
Country of Origin
United States

Dimensions

Thickness
0.85 mil
Size
48 in x 60 in
Height
60 in
Overall Width
48 in
Width
48 in

Details

Capacity
64 gal
Bag Closure Type
None
Material
Compostable Material
Scent
Fragrance Free
Color
Green
Item
Trash Bags
Application
Can Liner
Standards
ASTM 6400, BPI Certified
Features
Storage from Light, Heat, and Moisture
Weight
7.05 lbs
Max. Load
Not Rated
Legend
Freshness Date
Bottom Seal Type
Flat
Rolls per Package
1
Package Configuration
Coreless Roll
Bag Product Grouping
Biodegradable
Bags Per Roll
30
Product Type
Trash Bags
Bags per Roll
30

Description

Capacity 64 gal, Thickness 0.85 mil, Color Green, Bag Closure Type None, Height 60 in, Max. Load Not Rated, Bottom Seal Type Flat, Scent Fragrance Free, Legend Freshness Date, Package Configuration Coreless Roll, Bags per Roll 30, Rolls per Package 1, Item Trash Bags, Application Commercial, Package Quantity 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.