This item is Discontinued.

Stout 30 gal Trash Bags, 33 in x 40 in, Super Heavy-Duty, 2 mil, Black P3340K20

30 gal Trash Bags, 33 in x 40 in, Super Heavy-Duty, 2 mil, Black (Discontinued)

  • Mfr # P3340K20
  • Zoro # G5203035
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3340K20
Zoro #
G5203035
UPC #
733878700016
Country of Origin
United States

Dimensions

Thickness
2 mil
Size
33 in x 40 in
Height
40 in
Width
33 in

Details

Capacity
30 gal
Strength Rating
Super Heavy-Duty
Material
Linear Low-Density Polyethylene (LLDPE)
Color
Black
Item
Trash Bags
Bags Per Roll
90
Application
Can Liner
Weight
17 lbs

Description

Stout® by EnvisionTM Insect-Repellent Trash Bags, 30 gal, 2 mil, 33" x 40", Black, 90/Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.