Diesel Fuel System Cleaner, 20 fl oz
Mfr # 14240
Zoro # G516665035
product price: $7.69
/eaKey Features
Additive Included
Corrosion Inhibitors, Detergents
Product Type
Fuel Additive
Color
Amber
Treatment Volume
35 gal
Series
Diesel Fuel Treatment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14240
Zoro #
G516665035
UPC #
071153783805
Country of Origin
United States
Dimensions
Container Size
20 fl oz
Details
Additive Included
Corrosion Inhibitors, Detergents
Product Type
Fuel Additive
Color
Amber
Treatment Volume
35 gal
Series
Diesel Fuel Treatment
Features
Improves Gas Milage, Prevents Fuel Line Freeze, Removes Harmful Deposits
Product Form
Gel
Engine Cycle
4-Cycle
Compatible Fluid Type
Diesel Fuel
Compatible Engine Type
Diesel Engines
Item
Diesel Fuel System Cleaner
Net Weight
1.25 lb
Container Type
Bottle
Description
Diesel Fuel System Cleaner
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.