Engine Oil, 32 fl oz, Synthetic Blend
Mfr # 18588
Zoro # G716664081
product price: $8.15
/eaKey Features
SAE Viscosity Grade
10W
Engine Cycle
4-Cycle
Series
STP Small Engine Additives & Oils
Biodegradable
Not Biodegradable
Compatible Vehicle Type
Outdoor Equipment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
18588
Zoro #
G716664081
UPC #
071153185883
Country of Origin
United States
Dimensions
Container Size
32 fl oz
Details
SAE Viscosity Grade
10W
Engine Cycle
4-Cycle
Series
STP Small Engine Additives & Oils
Biodegradable
Not Biodegradable
Compatible Vehicle Type
Outdoor Equipment
Item
Engine Oil
Dexos Rating
Not Rated
Base Formulation
Synthetic Blend
Description
Engine Oil, Series STP Small Engine Additives & Oils, Container Size 32 fl oz, Compatible Vehicle Type Outdoor Equipment, Base Formulation Synthetic Blend, SAE Viscosity Grade 10W-30, Dexos Rating Not Rated, Biodegradable Not Biodegradable, Compatible Engine Type Gasoline Engines, Engine Cycle 4-Cycle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.