Fuel Additive, 12 fl oz
Mfr # SBFTU12-1US
Zoro # G216664185
product price: $14.49
/eaKey Features
Additive Included
Corrosion Inhibitors, Detergents
Product Type
Fuel Additive
Features
Cleans Oxygen Sensors, Cleans Spark Plugs, Deep Cleans, Fuel Intake System, Improves Fuel Economy, Reduces Emissions, Reduces Knocking
Color
Amber
Compatible Engine Type
Gasoline Engines
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SBFTU12-1US
Zoro #
G216664185
UPC #
071153491465
Country of Origin
United States
Dimensions
Container Size
12 fl oz
Details
Additive Included
Corrosion Inhibitors, Detergents
Product Type
Fuel Additive
Features
Cleans Oxygen Sensors, Cleans Spark Plugs, Deep Cleans, Fuel Intake System, Improves Fuel Economy, Reduces Emissions, Reduces Knocking
Item
Fuel Additive
Color
Amber
Compatible Engine Type
Gasoline Engines
Series
1 Tank Tune Up
Treatment Volume
21 gal
Description
Fuel Additive, Container Size 12 fl oz, Compatible Engine Type Gasoline Engines, Color Amber, Additives Included Corrosion Inhibitors, Detergents, Features Cleans Oxygen Sensors, Cleans Spark Plugs, Deep Cleans, Fuel Intake System, Improves Fuel Economy, Reduces Emissions, Reduces Knocking, Product Type Fuel Additive, Series 1 Tank Tune Up, Treatment Volume 21 gal
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.